Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FDT 533 tester For smoke switch

Tester FDT 533
TEST-F.CSEQ-FDT533

Art.-no. 0688002900

EAN 4065233110830

-,--
price per selected packing unit
| Individual prices for customers after login
FDT 533 tester For smoke switch

Art.-no. 0688002900

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For flue gas testing smoke switches and smoke detectors.
  • Holder for test aerosol 918-5

  • Can also be used for testing smoke detectors from the SecuriStar detector series
Notice

The test device consists of a test container for the test gas cylinder, a triggering lever with a sliding mechanism and an adapter for mounting on a corresponding picker rod.



The picker rods and the 918-5 test gas must be ordered separately. Caution: The P-250 test gas does not fit into the test device.

Application area

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Insert the test aerosol 918-5 bottle into the FDT 533 tester

  • Loosen the knurled thumb screw, fold the triggering bracket handle back and insert the bottle into the test bottle holder

  • On insertion, check the alignment of the nozzle

  • The nozzle must be aligned so that the test aerosol can escape from the centre of the tester outlet

  • Fix the bottle in the tester by tightening the knurled thumb screw

  • Proceed in reverse order to remove the bottle

Area of application

Object area

Suitable for

Smoke switch

Material

Plastic / metal

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
918-5 test gas for smoke detector and smoke switch

TESTGAS-F.DET-918/5-250ML

UTP picker rod extendable

PICKER-ROD-TYP-UTP-6 -1,7M

x 1 pcs
UTP picker rod extendable

PICKER-ROD-TYP-UTP-7 -2,2M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 AT Retrofit smoke switch

SMKSWTCH-CSEQ-(ORS-142AT-RETROFIT)-WHTE

Smoke switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)
x 1 pcs
UTP 5 picker rod extension

PICKER-ROD-TYP-UTP-5

For extending telescopic poles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information