Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FCA3000 wireless patio door drive

Wireless patio door drive FCA3000
DRLOKDRIV-WINDOW-POWER-UNIT-FCA3000-WHIT

Art.-no. 0688580101

EAN 4062856847303

-,--
price per selected packing unit
| Individual prices for customers after login
FCA3000 wireless patio door drive

Art.-no. 0688580101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum operating comfort for a patio door, as this is opened and closed externally via a radio remote control or keypad
  • Quick and easy to assemble

  • Maximum security due to AES 128-bit encryption

  • 3D alarm sensors signal at 110 dBA upon initial break-in attempt

  • Easy drive teach-in

  • Mechanical closing function retained, electrical control functions even when the lock cylinder is pressed in thanks to dual drive
Notice

Teach-in of up to 9 opening media possible, e.g. 8 x CFF3000 (radio remote control) and 1 x CFT3000 (radio keypad)



The patio door should be checked for ease of movement prior to assembly



Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100

Application area

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Private area

Suitable for

Patio swing doors

Type of closure

Keyed different

Type of assembly

Screw-on

Material of cover

Plastic

Material of housing

Plastic

Material of keys

Steel

Colour of the cover

White

Surface of the key

Nickel plated

DIN direction

DIN R/L

Min./max. length of pin

34-52 mm

Min. distance between centre of hole and edge

30 mm

Max. number of users

40 PCS

Control system

Radio hand-held transmitter CFF3000, Wireless keyboard CFT3000

Data transmission type

Proprietary wireless

Frequency

868 MHz

Min./max. ambient temperature

0 to 40 °C

Battery designation

1.5 V LR6 AA

Number of rechargeable batteries/batteries

6 PCS

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

No

EN standard

1627

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
CFT3000 wireless keyboard

KEYBRD-WREL-F.DRLOKDRIV-CFT3000-SILVR

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
CFT3000 wireless keyboard

KEYBRD-WREL-F.DRLOKDRIV-CFT3000-WHTE

Maximum operating convenience: simply enter an individually created numerical code
x 1 pcs
CFF3000 wireless handheld transmitter

HNDTRANSMITR-WREL-DRLOKDRIV-CFF3000-SILV

Maximum operating comfort by simply sending an encrypted command
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information