FCA3000 wireless patio door drive
Wireless patio door drive FCA3000
DRLOKDRIV-WINDOW-POWER-UNIT-FCA3000-SILV
Art.-no. 0688580100
EAN 4062856847297
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy to assemble
- Maximum security due to AES 128-bit encryption
- 3D alarm sensors signal at 110 dBA upon initial break-in attempt
- Easy drive teach-in
- Mechanical closing function retained, electrical control functions even when the lock cylinder is pressed in thanks to dual drive
Teach-in of up to 9 opening media possible, e.g. 8 x CFF3000 (radio remote control) and 1 x CFT3000 (radio keypad)
The patio door should be checked for ease of movement prior to assembly
Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Private area |
Suitable for | Patio swing doors |
Type of closure | Keyed different |
Type of assembly | Screw-on |
Material of cover | Plastic |
Material of housing | Plastic |
Material of keys | Steel |
Colour of the cover | Silver |
Surface of the key | Nickel plated |
DIN direction | DIN R/L |
Min./max. length of pin | 34-52 mm |
Min. distance between centre of hole and edge | 30 mm |
Max. number of users | 40 PCS |
Control system | Radio hand-held transmitter CFF3000, Wireless keyboard CFT3000 |
Data transmission type | Proprietary wireless |
Frequency | 868 MHz |
Min./max. ambient temperature | 0 to 40 °C |
Battery designation | 1.5 V LR6 AA |
Number of rechargeable batteries/batteries | 6 PCS |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | No |
EN standard | 1627 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
