FBS window construction screw with raised countersunk head Steel, zinc plated, blue passivated (A3K), RW recess
FBS steel zinc-plated pan head RW roller-sorted
SCR-NEEDPIN-RW20-SORT-(A3K)-4,1X25
Art.-no. 0188014125
EAN 4099618445095
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for fastening fittings to plastic profiles
- Ideal power transmission due to RW recess
- More power due to a larger contact surface at the bit
- Compatibility with previous AW recess
Roller-sorted
- Sorted according to head diameter
- (Foreign parts > or < such as head diameter will be sorted out)
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4.1 mm |
Length (l) | 25 mm |
Head diameter (dh) | 7 mm |
Head height (k) | 2.2 mm |
Internal drive | RW20 |
Thread length (lg) | 22.8 mm |
Head type | Raised countersunk head |
Thread type | Self-tapping screw thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Product weight (per item) | 1.320 g |