Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FASTPULLER mobile fast puller tower

Bodywork pulley tower Fastpuller
BDYWRKALIGNTL-TENSILE-STAND-FASTPULLER

Art.-no. 9501016414

EAN 4099618240478

-,--
price per selected packing unit
| Individual prices for customers after login
FASTPULLER mobile fast puller tower

Art.-no. 9501016414

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mobile solution for pulling work on bodywork and sills

Mobile and lightweight


  • Base plate under vacuum pressure for secure grip on the shop floor

  • Simply connected to an air compressor using a 3/8-inch plug-in nipple

  • Therefore fast and simple to change the position of the pulling tower on the vehicle being repaired


Versatile


  • The pulling tower is tested in conjunction with supplementary products up to a maximum of 2.25 t tensile force

  • The tensile force via the attached chain for cover plate work is approved for a maximum manual tensile force of 250 kg

  • Height adjustment of up to 1.32 m is possible


Controlled pulling


  • The tensile force of the chain is adjusted exactly to the repair task using a finely adjustable ratchet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air consumption conditions (10)

at 4.5 bar

Air consumption (11)

117 l/min

Number of latching positions (22)

23 PCS

Max. height adjustment (20)

132 cm

Max. adjustment height (21)

132 cm

Base plate length x base plate width (50)

49 x 50 cm

Product weight (per item) (80)

15.500 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Slotted hole straight

LNGHO-EYE

For dent-removal work with the pull bar
x 100 pcs
Slotted hole lathed

LNGHO-EYE-TWST

For dent-removal work with the pull bar
x 100 pcs
7 claws for slotted hole

CLW-7TIMES-F.-LNGHO-EYE

For pulling elongated dents
x 1 pcs
Cordless powertool & equipment
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information