F8 Nova Pro Scale internal panel for H90 and H186 internal drawers
Inner panel profile F8 Nova Pro Scala
INPAN-F.FRMSYS-(F8-SCALA-H90)-ZI
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Colour-coordinated aluminium trim panel
- Visually high-quality impression thanks to smooth internal and external sides
- Same internal depth as with standard drawers
Dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Length | 1160 mm |
Material | Aluminium |
Colour | Zircon |
Suitable for drawer side | Nova Pro Scala H90 |
| Legend | |||||
| B | Floors | FST | Front overhang | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Rear panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Rear panel width |
| FAS | Front support at side | MET | Minimum installation depth | RWH | Rear panel height |
