Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

F8 Nova Pro Scale internal panel for H90 and H186 internal drawers

Inner panel profile F8 Nova Pro Scala
INPAN-F.FRMSYS-(F8-SCALA-H90)-SILV

Art.-no. F102105069

EAN 4058794158755

-,--
price per selected packing unit
| Individual prices for customers after login
F8 Nova Pro Scale internal panel for H90 and H186 internal drawers

Art.-no. F102105069

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Colour-coordinated aluminium trim panel

  • Visually high-quality impression thanks to smooth internal and external sides

  • Same internal depth as with standard drawers
Application area

Dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1160 mm

Material

Aluminium

Colour

Silver

Suitable for drawer side

Nova Pro Scala H90

Legend
B Floors FST Front overhang NL Nominal length
BB/BL Base width/base length KV Front edge of cabinet RW Rear panel
EB Installation width LWK Clear width of cabinet RWB Rear panel width
FAS Front support at side MET Minimum installation depth RWH Rear panel height

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information