Eyelet screw GS
Eye bolt for scaffolding GS
BLT-EYE-FRAME-(A0K)-4.8-12X350
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety
- Eyelet screw, steel 4.8
- The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity
- Drill hollow block brick without hammer mechanism
- Using HM multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values
- Hollow block brick should generally be drilled without a hammer mechanism
- When attaching free-standing scaffolding, GR dia. 14 must be used with eyelet screw GS 12
- Suitable for anchoring in solid materials, concrete, solid brick and rock, excluding lightweight concrete
- For perforated brick and lightweight or aerated concrete, we recommend using our HBR dia. 14 plastic frame anchor with large expansion zone in conjunction with a GS 10 eyelet screw, and using an HM multi-purpose drill bit for the drill hole to ensure optimum holding power
Screw diameter (ds) | 12 mm |
Screw length | 350 mm |
Embedding depth (h s) | 170 mm |
Nominal drill hole diameter | 14 mm |
Drill hole depth (t) | 80 mm |
Performance data for eyelet screw | GS8 | GS10 | GS12 | ||
Anchor diameter [mm] | 10 | 12 | 14 | ||
Recommended load 2) | Concrete | ≥ B25 | 0,6 | 1,0 | 3,5 |
Solid brick MZ12 | Frec. [kN] | 0,6 | 1,0 | 2,3 | |
Solid sand-lime brick KS12 | 0,6 | 1,0 | 3,1 | ||
Lightweight concrete block V2 | – | 0,4 | 1,0 | ||
Hollow sand-lime brick KSL12 | – | 0,4 | 0,8 | ||
Vertically perforated brick HLZ12 | – | 0,25 | 0,5 | ||
2) The regulations of the German Statutory Industrial Accident Insurance Institution must be complied with. |
Characteristic values | ||||
Eye dia. | [mm] | 22 | 30 | 25 |
Edge distance | ar ≥ [mm] | 100 | 120 | 180 |
Tightening torque | MD [Nm] | – | – | – |
Drill hole depth | t ≥ [mm] | 60 | 70/1001) | 80 |
Setting depth | hS ≥ [mm] | 50 | 60/901) | 70 |
Minimum member thickness | t ≥ [mm] | 120 | 120 | 175 |
Thread dia. | dthr [mm] | 8 | 10 | 12 |
Nom. drill dia. | ddrl [mm] | 10 | 12 | 14 |
Hole dia. in comp. | dcon [mm] | – | – | – |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt