Eyelet QC 10 weld-on, for lifting loads
Ring eyelet plain steel weld-on
RG-EYE-WELD-10-DB-(16T)-D90
Art.-no. 516210590
EAN 4046777593761
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safety factor 4
- With double weld-on base
- Ring lug crack tested to 100 %
- Made of high-strength steel
- Epoxy resin-coated
- Quality class QC 10
- Painted in RAL 3022
Guarantees safe lifting of up to a maximum of 20,000 load changes
- The weld-on trestle is welded all round with the exception of the drain area
- Only suitable for lifting loads – not persons
- In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination
- The clamp must always stay oriented to the tensile direction (permitted tolerance +/- 10%)
- In the event of an asymmetrical load, the load-bearing capacity of the eyelet must be reduced in accordance with the specifications in the table of the different attachment types
| Art. no. | Max. load-carrying capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
| 5162 105 48 | 4 t | 4 t | 8 t | 4 t | 8 t | 5.6 t | 4 t | 4 t | 8.4 t | 6 t | 4 t |
| 5162 105 60 | 6.7 t | 6.7 t | 13.4 t | 6.7 t | 13.4 t | 9.38 t | 6.7 t | 6.7 t | 14.1 t | 10.1 t | 6.7 t |
| 5162 105 65 | 10 t | 10 t | 20 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21 t | 15 t | 10 t |
| 5162 105 90 | 16 t | 16 t | 32 t | 16 t | 32 t | 22.4 t | 16 t | 16 t | 33.6 t | 24 t | 16 t |
| 5162 105 130 | 30 t | 30 t | 60 t | 30 t | 60 t | 42 t | 30 t | 30 t | 63 t | 45 t | 30 t |
Guarantees safe lifting of up to a maximum of 20,000 load changes
Datasheets(X)
![]() | |
Max. load-carrying capacity | 16 t |
Ring thickness (s1) | 31 mm |
Ring height (b2) | 126 mm |
Internal diameter (d1) | 90 mm |
Body height (h2) | 55 mm |
Length (l1) | 264 mm |
Depth of support bolt (t1) | 29 mm |
Width (b1) | 127 mm |
Height (h1) | 155 mm |
Welding seam thickness (HV+∆a) | HV 8,5+4 |
Product weight (per item) | 5750.000 g |










