Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Eyelet QC 10 weld-on, for lifting loads

Ring eyelet plain steel weld-on
RG-EYE-WELD-10-DB-(6,7T)-D60

Art.-no. 516210560

EAN 4046777593747

-,--
price per selected packing unit
| Individual prices for customers after login
Eyelet QC 10 weld-on, for lifting loads

Art.-no. 516210560

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Safety factor 4

  • With double weld-on base

  • Ring lug crack tested to 100 %

  • Made of high-strength steel

  • Epoxy resin-coated

  • Quality class QC 10

  • Painted in RAL 3022
Proof of Performance

Guarantees safe lifting of up to a maximum of 20,000 load changes

Notice
  • The weld-on trestle is welded all round with the exception of the drain area

  • Only suitable for lifting loads – not persons

  • In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination

  • The clamp must always stay oriented to the tensile direction (permitted tolerance +/- 10%)

  • In the event of an asymmetrical load, the load-bearing capacity of the eyelet must be reduced in accordance with the specifications in the table of the different attachment types
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 105 484 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 105 606.7 t6.7 t13.4 t6.7 t13.4 t9.38 t6.7 t6.7 t14.1 t10.1 t6.7 t
5162 105 6510 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 105 9016 t16 t32 t16 t32 t22.4 t16 t16 t33.6 t24 t16 t
5162 105 13030 t30 t60 t30 t60 t42 t30 t30 t63 t45 t30 t

Guarantees safe lifting of up to a maximum of 20,000 load changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

6.7 t

Ring thickness (s1)

20 mm

Ring height (b2)

83 mm

Internal diameter (d1)

60 mm

Body height (h2)

39 mm

Length (l1)

169 mm

Depth of support bolt (t1)

16 mm

Width (b1)

88 mm

Height (h1)

103 mm

Welding seam thickness (HV+∆a)

HV 5,5+3

Product weight (per item)

1800.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information