Eye rinse solution
Eye-wash solution
EYEWASH-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomically shaped eye cup
- The bottle is especially suitable for mobile use in the workplace and for refilling wall stations and wall-mounted emergency boxes
In accordance with DIN EN 15154-4
To flush out foreign objects such as dust, dirt, splinters.
Contents | 200 ml |
Chemical basis | Sterile sodium chloride solution (0.9%) |
Recommended rinsing time | approx. 2 minutes |
Shelf life from production | 36 Month |
Produktgewicht (per Stück) | 25.000 g |
Datasheets(X)