Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Extraction tool

Extraction tool for connectors with locking lug
RLSETL-1NOTCH-1,6MM

Art.-no. 0713558240

EAN 4046778866062

-,--
price per selected packing unit
| Individual prices for customers after login
Extraction tool

Art.-no. 0713558240

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For connectors and housings with locking lug
Notice

Original Zebra extraction tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contact gauge

1.6

Blade width

0.92 mm

Contact design

Blade contacts with one locking lug (length of tool blade: approx. 20 mm)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information