Plus D dust extraction drill bit assortment 4 pieces
Dust extraction drill bit assortment Plus D 4 pcs
EXTRDRL-SORT-PLUS-D-(6-10)-4PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dust-free drilling
- The dust is extracted from the drill hole as soon as it is created
- Protects the user from health risks
- Extends service life
- No subsequent borehole cleaning necessary
- Significantly inhibits the formation of dust on the construction site
Very fast drilling with long service life
Robust 2-cutter head geometry and particularly large suction holes directly in the head area
Suitable for all common, certified vacuums in dust class M
Flexible, one-piece rubber vacuum adapter, can be used universally for all three drill sizes
Precise drilling
Special self-centring tip
Scope of delivery:
- 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 6 mm
- 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 8 mm
- 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 10 mm
- 1 x vacuum adapter
- Iron reinforcements may only be drilled through with permission from a structural engineer
- Observe the enclosed operating instructions
- Caution: Always install rubber vacuum adapter with air slots in direction of arrow pointing to drill tip.
- Eligible for support from the German social accident insurance institution for the construction industry (BG BAU)
- Only for use with dust class M vacuums
Datasheets(X)
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Drilling speed (point system) | 4 of 4 points |
Smoothness of running (points system) | 2 of 4 points |
Accuracy (point system) | 2 of 4 points |
Reinforcement strength (points system) | 1 of 4 points |
Service life (points system) | 3 of 4 points |
Number of pieces in assortment/set | 4 PCS |
Tool holding device | Suitable for SDS-plus |