Extraction bell For compact bearing tool
Extraction bell for wheel bearing tool set
WHLBEARTL-PULR-BELL-REINFD-F-COMPT-TL
Art.-no. 1952005736
EAN 4099618055010
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Reinforced version with viewing window
- Works in combination with Würth wheel bearing tools 1952003370 and 1952003390 to pull out compact wheel bearing hub units
- The optimised extraction bell has a reinforced crossbar and is strong enough to remove even highly seized wheel bearings
- Also features two opposing viewing windows, allowing you to see into the bell and monitor the process while it is ongoing
- This allows the removal process to be interrupted and for the components to be re-aligned if they are not seated correctly
Product information
Datasheets(X)
Min. diameter | 167 mm |
Max. diameter | 178 mm |
Min./max. diameter | 167-178 mm |
Product weight (per item) | 5417.000 g |
Outer diameter | 178 mm |