Extra-long hexagon socket wrench
SKTWRNCH-1/2IN-HEXSKT-WS5-L180MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip type | For hexagon socket |
Width across flats | 5 mm |
Length (L1) | 180 mm |
Blade length (L2) | 140 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Material | Steel |
Surface | Chrome plated |
