External corner for aluminium recessed handle, L shape, horizontal
Outer corner for recessed handle, L shape
CRNR-F.RECESHNDL-(L-SHAP)-EX-SST
Art.-no. 0685250341
EAN 4053479738307
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For connecting aluminium recessed handles on external corners
Material | Plastic |
Colour | Stainless steel coloured |
Width (B) | 36 mm |
Height (H) | 52 mm |
Thickness | 2 mm |