External corner for aluminium recessed handle, L shape, horizontal
Outer corner for recessed handle, L shape
CRNR-F.RECESHNDL-(L-SHAP)-EX-SILV
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
For connecting aluminium recessed handles on external corners
Material | Plastic |
Colour | Silver coloured |
Width (B) | 36 mm |
Height (H) | 52 mm |
Thickness | 2 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt