External antenna set
External antenna set Chiptronic
ANTENNA-SET-(F.FRNLOK-EL)-EX-CHIPTR
Art.-no. 0683532920
EAN 4053479339870
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contents:
Base plate for mounting on the lock, external flat antenna
Datasheets(X)
Length | 46 mm |
Width | 46 mm |
Height | 5 mm |
Material | Plastic |
Product weight (per item) | 36.000 g |