External and internal puller set
External and internal puller set
EXTR-UNI-KIT-3ARM-IN/EX-6PCS
Art.-no. 071552 40
EAN 4011231742757
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Change-over in seconds
Convert from an internal to an external puller or from 2 to 3 puller arms without using tools
Extremely simple, convenient handling
Thanks to the spring mechanism, only 2 arms must be actuated so that all 3 arms open or close
Particularly secure pulling process
Under load, the puller arms attach even more securely, the greater the pulling force applied
Drop-forged cross-beam and hooks
Extremely wear-resistant spindle
Precision-milled feet
Parts being removed are gripped securely and gently
Includes 3 internal and 3 external puller arms
Datasheets(X)
![]() | |
Spindle length | 190 mm |
Min./max. external clamping width | 7-140 mm |
Min./max. internal clamping width | 23-130 mm |
External clamping depth | 147 mm |
Internal clamping depth | 140 mm |
