Exterior window sealing tape Euraseal O-100
Exterior window sealing tape Euraseal O-100
WNDWSEALTPE-(O-100)-VARIO-W70MM-L25M
Art.-no. 0875581070
EAN 4056807841816
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Good elasticity
Together with the special fleece, the elastic film ensures a high level of crosswise flexibility. This provides additional safety when components move.
Secure attachment on uneven reveals
The flexible tape and adhesive ensure the tape is securely attached even to mortar joints and cavities in the reveal.
Tested sealing properties
- Seals tight against driving rain and wind, is vapour-permeable
When used correctly and professionally, the required sealing properties will comply with the new Energy Saving Ordinance.
Ideal for plastering over
High-quality special fleece provides an optimum base for commercially available plasters.
Material flexibility makes it very easy to use
Self-adhesive strip is extremely adhesive, good level of adhesion from temperatures as low as 0°C
An excess length of 5 cm must be maintained in the corner area. A movement loop must be integrated, which is easy to position on damp adhesive.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window and façade joints, perimeter joints of glasshouses to the main building and other perimeter joints.
Pre-cleaning
The surfaces must be dry, dust-free, grease-free and load-bearing.
Installation on windows
Pull the protective film off the self-adhesive strip and stick the flexible tape to the back of the blind frame. Fit the window and fill the joint with PURLOGIC foam.
Installation on masonry
Apply a continuous bead of flexible tape adhesive 6–8 mm thick on the window reveal. Lightly press on the flexible tape using a press-on roller.
The acrylate-based adhesive strip ensures that the product is secured to the frame extremely quickly. Bonding with the flexible tape adhesive means that the tape can also be securely fastened to uneven surfaces. Application is also possible at low temperatures from 0°C.
Colour | White |
Backing material | Special fleece |
Adhesive base | Acrylate |
Width | 70 mm |
Thickness | 1 mm |
Length of roll | 25 m |
Design | With self-adhesive strips |
Min./max. processing temperature | 0 to 50 °C |
Min./max. temperature resistance | -40 to 80 °C |
Design of the carrier material | With diffusion-permeable membrane |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | 3 months, outdoor weathering |
Max. air layer thickness equivalent to water-vapour diffusion | 1 m |
Building material compatibility | Conventional building materials |
Range of applications | Outside |
Shelf life from production/conditions | 12 Month / at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!