Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Exterior rendering fabric

Exterior rendering fabric
MSH-EXTERNALPLASTER-145G-10X10-BLUE-100M

Art.-no. 0519530020
EAN 4052703478262
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
For reinforcing surfaces in exterior rendering

Anti-slip

ETAG-tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Fibre glass, shift resistant

Coating weight per m²

145 g

Mesh size

10 x 10 mm

Colour

Blue

Roll width x roll length

1 x 100 m

Resistance against

Alkali

Plasticiser-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Standard render bead

RENDBEAD-9MM-L2,4M

For sealing windows and door joints for façades with exterior rendering
x 72 m