Exterior rendering fabric
Exterior rendering fabric
MSH-EXTERNALPLASTER-145G-10X10-BLUE-100M
Art.-no. 0519530020
EAN 4052703478262
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Anti-slip
ETAG-tested
Datasheets(X)
Material | Fibre glass, shift resistant |
Coating weight per m² | 145 g |
Mesh size | 10 x 10 mm |
Colour | Blue |
Roll width x roll length | 1 x 100 m |
Resistance against | Alkali |
Plasticiser-free | Yes |