Extension test leads
Extension for measuring lead
EXT-F.MSRELD-4MM
Art.-no. 071553 820
EAN 4038898215073
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dust-proof storage.
- With stackable 4 mm safety plug on both sides.
- Leads: double-insulated, highly-flexible silicone stranded lead, cross-section 2.5 mm².
- Length: 1.5 m.
- Rated current/voltage: 32 A/1000 V CAT III.
- Supply scope: one red and one black test lead.
Datasheets(X)
Plug-connector diameter | 4 mm |
Wire cross section | 2.5 mm² |
Length | 1.5 m |
Max. nominal current | 32 A |
Max. nominal voltage | 1000 V/AC/DC |
Overvoltage protection category | CAT III/1000 V |