Extension nozzle for blow-out gun
Extension nozzle for blow-out gun
EXTNOZ-F.BLWOUTGUN-OFFSET-L250MM
Art.-no. 071492 43
EAN 4099618568855
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: brass, nickel-plated
Datasheets(X)
Pipe length | 250 mm |
Nozzle hole diameter | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!