Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Extension lead For FLB-24-22-RGB and 24-23-RGB LED light strips

Extension lead RGB tape
EXTLD-(F.LGHTSTR-FLB-24-RGB)

Art.-no. 0976502758
EAN 4062856569168
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
  • Suitable for light strip FLB-24-22-RGB and 24-23-RGB, for extending the connection line
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White

Length

2000 mm

Nominal voltage

24 V

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information