Extension lead For FLB-24-22-RGB and 24-23-RGB LED light strips
Extension lead RGB tape
EXTLD-(F.LGHTSTR-FLB-24-RGB)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Suitable for light strip FLB-24-22-RGB and 24-23-RGB, for extending the connection line
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 2000 mm |
Nominal voltage | 24 V |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |