Extension lead
Extension lead 3-way with flat plug
EXTLD-3WAY-(H05W-F)-BLDETRML-16A-230V-3M
Art.-no. 0976903095
EAN 4099618806681
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The low assembly height of the plug enables furniture to be placed directly against the wall
- The folding handle makes the plug easy to remove without a lot of force
- Cable type: H05VV-F 3G 1.5 mm²
Datasheets(X)
Cable type | H05VV-F3G1.5 mm² |
Cable length | 3000 mm |
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 20 |
Plug type | F |
Number of sockets (Safety plug) | 3 PCS |