Extension for terrace support
Extension for terrace support, Buzon
EXT-F.TERRACSPRT-(0-120MM)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Height extension +120 mm
- Height extension up to max. 965 mm is possible using max. 6 extensions
Material | PP - Polypropylene |
Width | 170 mm |
Length | 145 mm |
Datasheets (0)
Certificates/ Documents (0)