Extension for agency model PRINETO®
PRINETO extension for agency model
FITT-PRINETO-EXTENSION-110MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1154728.jpg)
Register now and access more than 125,000 products
- For variable extension of the time-controlled flush-mounted flow control
- The flow can be opened and closed with a slotted screwdriver
- Material: Polypropylene extension and brass control mechanism
- Colour: white (extension), brass (control mechanism)
Installation depth (from pipe axis to wall plaster): Tap dia. 16: 52-158 mm; tap dia. 20: 60-166 mm
Datasheets(X)
Suitable for plumbing and heating systems
Length | 110 mm |
Material | PP - Polypropylene |
Product weight (per item) | 120 g |