Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Extension cable For aluminium Airline lashing rail with LEDs and plug

Extension cable ZSLED
AY-CONCABLE-INLGHT-ZSLED-W.PLUG

Art.-no. 096381 381

EAN 4065746412711

-,--
price per selected packing unit
| Individual prices for customers after login
Extension cable For aluminium Airline lashing rail with LEDs and plug

Art.-no. 096381 381

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick extension of the connecting cable using a plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

KABZSLED

Cable length

1500 mm

Product weight (per item)

0.100 kg

Material

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Motion sensor with plug

MOTIONSENSO-F.INLGHT-W.PLG

For automatic lighting control of the vehicle interior. With plug for connecting to vehicle power.
x 1 pcs
Holding plate for movement sensor

ASMBY-SET-F.MOTIONSENSO

Suitable for motion sensor 12–24 V
x 1 pcs
Aluminium Airline lashing rail LEDs and plug

LASHRL-VEH-ALU-LED-PLUG-1000MM

For optimum illumination by integrated LEDs
x 1 pcs
Switch For aluminium airline lashing rail with LED and plug

SWTCH-VEH-ZSLED-W.PLUG

For switching on and off manually
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information