Extension For screw taps and reamers
Extension for screw taps and reamers
EXT-TAPWRNCH-DIN377-(M5-8)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- DIN 377
- Square in accordance with DIN 10
- Square internally and externally, hardened
- Extension has same square dimensions both internally and externally
Suitable for | Screw tap M5 - M8, square 4.9 mm |
Longueur | 110 mm |
DIN | 377 |
Matière | Steel |
Datasheets (0)
Certificates/
Documents