Extension For screw taps and reamers
Extension for screw taps and reamers
EXT-TAPWRNCH-DIN377-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- DIN 377
- Square in accordance with DIN 10
- Square internally and externally, hardened
- Extension has same square dimensions both internally and externally
Suitable for | Screw tap M12, square 7 mm |
Length | 125 mm |
DIN | 377 |
Material | Steel |
Datasheets (0)
Certificates/ Documents (0)