Exposed concrete cone
Exposed concrete cone
EXPSCONCCONE-38MM
Art.-no.
0519170022
EAN 4099618393044
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Exposed concrete disc made of cast concrete for use in exposed concrete applications
- Suitable for cone 22 with installation length 10 mm
- After removing the cone, the exposed concrete cone is glued into the conical opening. A small shadow gap is created.
Product information
Datasheets(X)
Outer diameter | 38 mm |