Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Exposed concrete cone

Exposed concrete cone
EXPSCONCCONE-38MM

Art.-no. 0519170022

EAN 4099618706349

-,--
price per selected packing unit
| Individual prices for customers after login
Exposed concrete cone

Art.-no. 0519170022

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Exposed concrete disc made of cast concrete for use in exposed concrete applications

Cast concrete free from PVC, CFCs and HFCs. No substances of very high concern based on the ECHA candidate list (REACH directive)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For gluing onto OKTAGON® 22 plugs. Approx. 2 mm shadow gap

Instructions

Once the clamping point has been sealed with the supplied plug for Oktagon®-PLUS, the cast concrete disc is glued in place using the fibre concrete adhesive. The bonding surfaces must first be cleared of any dust or other contamination. It is the responsibility of the user to check whether the product can be used in the respective installation conditions!

Outer diameter

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information