Expansion joint profile With type V smoothing edge
Expansion joint profile with pull-off edge, type V
EXPAJNTPRFL-PULOFFEDG-(TYPE V)-5MM-L2,5M
Art.-no. 0519522020
EAN 4052703628346
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Soft and weather-resistant
Loop made of plasticised PVC
Permanent bond between profile/fabric
Co-extrusion
Datasheets(X)
![]() | |
Type description | Type V (corner) |
Material of profile | Plastic |
Material of loop | Soft-PVC |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Plaster thickness | 5 mm |
Length | 2 m |
