Expansion battery
Additional mobile expansion battery
ADDLBTRY-B210P-MOBILE-BATT-EXT-2100
Art.-no. 096381 721
EAN 6970991294938
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- IP65 watertight and dustproof
- 3x DC connections: 100 W USB-C, USB-A and 12 V (cigarette lighter)
- 3x options for charging: solar, vehicle (cigarette lighter) and adapter
Scope of delivery
- Operating instructions
- Battery expansion cable
- Charging cable for solar panels
Datasheets(X)
For expanding the capacity of the Mobile Power 2400.
Product weight (per item) | 29.900 kg |
Length | 417 mm |
Width | 282 mm |
Height | 270 mm |
Nominal voltage | 12 V |
Colour | Black, Orange |