Expanding socket, brass for system bolt with M6 thread
Expanding socket for system bolt
ECCON-SPRDSLEV-BRS-DRL8MM-(THR-M6X9)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Subject to technical changes.
Datasheets(X)
![]() | |
Drill hole depth | 13 mm |
Drill hole diameter | 8 mm |
Material | Brass |
Surface | Plain |