Expanding nut with closed screw-in area for round holes
Expanding nut with closed thread section
EXPNDNUT-FIAT-PLA-WHITE
Art.-no. 050013454
EAN 4047376890947
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 5.0 mm |
Min./max. drill hole diameter | 7.00-7.00 mm |
Min./max. attachment thickness | 0.70-2.50 mm |
Width of head (D) | 6.90 mm |
Length of head (E) | 6.90 mm |
Length below head (C) | 8.50 mm |
Overall height (B) | 9.00 mm |
Colour | Colourless |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Lancia, Iveco |
Corresponds to original spare part number | 14201980, 4407294 |
Installation location | Interior, Bodywork, Engine compartment |
