Expanding nut, type 6 Suitable for long holes
Expanding nut, type 6
EXPNDNUT-TOYOTA-PLUG-PLA-BLACK-D20,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
Sheet fastening with screws
Suitable for screw diameter min./max. | 5.5-5.5 mm |
Min./max. attachment thickness | 0.7-0.8 mm |
Min./max. length | 8.2-8.3 mm |
Overall height | 18.7 mm |
Min./max. width | 8.20-8.3 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 9018906013 |