Expanding nut, type 3 Head round, tip pointed
Expanding nut, type 3
EXPNDNUT-VW/AUDI-SQUARE-PLA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
Sheet fastening with screws
Suitable for screw diameter min./max. | 4.8-4.8 mm |
Min./max. drill hole diameter | 7.5-7.5 mm |
Min./max. attachment thickness | 0.7-1.5 mm |
Min./max. length | 7.6-7.6 mm |
Overall height | 21.5 mm |
Min./max. width | 7.6-7.6 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | N90821401 |