Expanding nut Head round, tip pointed
Expanding nut with pointed anchor
EXPNDNUT-OPEL-INSERTNUT-PLA
Art.-no. 0501103010
EAN 4047376894471
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 5.0 mm |
Min./max. drill hole diameter | 8.00-10.00 mm |
Min./max. attachment thickness | 0.90-1.20 mm |
Head diameter (A) | 16.00 mm |
Length below head (C) | 24.50 mm |
Overall height (B) | 24.90 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 1406984, 90482706 |
Installation location | Rear bumper |
