Expanding nut Head round, tip pointed
Expanding nut with pointed anchor
EXPNDNUT-FIAT-INSERTNUT-PLA-ROUND-WHITE
Art.-no. 0501106069
EAN 4024835578349
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 0.70-1.00 mm |
Head diameter (A) | 16.00 mm |
Length below head (C) | 25.00 mm |
Overall height (B) | 25.50 mm |
Colour | Neutral |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Iveco, Lancia |
Corresponds to original spare part number | 46408953 |
Installation location | Interior, Bodywork |
