Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Expanding nut, type 1 Suitable for round holes

Expanding nut, type 1
EXPNDNUT-HONDA-SQUARE-PLA-HD9,6

Art.-no. 0500785044
EAN 4045989365821
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
  • One-sided assembly, thus nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet fastening with screws

Suitable for screw

M4

Min./max. drill hole diameter

7-7 mm

Min./max. attachment thickness

0.8-2.3 mm

Min./max. length

6.7-6.7 mm

Overall height

7.9 mm

Min./max. width

6.5-6.5 mm

Material

PA 6 - Polyamide

Colour

Neutral

Corresponds to original spare part number

999100412, 96706B0700

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information