Expanding nut rounded from below
EXPNDNUT-TOYOTA-PLUG-PLA-BLACK-D20,0
Art.-no. 05007747
EAN 4045989283330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw | Diameter 5.5 mm |
Min./max. drill hole diameter | 8.50-8.50 mm |
Min./max. attachment thickness | 0.70-0.80 mm |
Head diameter (A) | 20.00 mm |
Length below head (C) | 18.00 mm |
Overall height (B) | 18.70 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Nissan, Toyota, Subaru |
Corresponds to original spare part number | 9018906013 |
Installation location | Universal, Bodywork |
