Expanding nut rounded from below
EXPNDNUT-BMW-PA-WHITE-5MM
Art.-no. 0500300013
EAN 4065746646482
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw | Diameter 5.0 mm |
Min./max. drill hole diameter | 13.00-13.00 mm |
Min./max. attachment thickness | 4.80-5.80 mm |
Head diameter (A) | 16.00 mm |
Length below head (C) | 14.50 mm |
Overall height (B) | 15.00 mm |
Colour | White |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 07147201307, 51757271848 |
Installation location | Bodywork, Universal |
