Expanding nut Head round, tip pointed
Expanding nut with pointed anchor
EXPNDNUT-VW/AUDI-SQUARE-PLA-BLACK
Art.-no. 0501101229
EAN 4047376893870
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 0.70-1.50 mm |
Head diameter (A) | 16.00 mm |
Length below head (C) | 20.50 mm |
Overall height (B) | 21.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 357827998 |
Installation location | Interior |
