Expander with locking device
Expander with locking device
EXPNDR-LOK-PES-1000MM
Art.-no. 0880240195
EAN 4056807892474
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bundling diameter can be adjusted to suit
- Infinitely extendible by connecting several expanders
Can also be used to tie umbrellas, rotary clothes dryers, rolls of material etc. together.
Datasheets(X)
Material | PES - Polyester |
Length | 1000 mm |
Diameter | 8 mm |
Colour | Red |
Min. temperature resistance | 0 °C |
Max. temperature resistance | 70 °C |