Expander tool PRINETO®
PRINETO expander bit 40-63
TL-PRINETO-EXPANDINGBIT-(40-63)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For expanding Stabil pipes
For use with jaw head A 16–63 and the ESZ 2 electric tool or the ASZA battery-operated tool
Lubricate the expander wedge of the tool regularly with high-performance grease (e.g. Würth WGF)
Datasheets(X)
Min. pipe diameter | 40 mm |
Max. pipe diameter | 63 mm |
Suitable for pipe diameter | 40 mm, 50 mm, 63 mm |
Suitable for plastic pipes (Prineto) | DN.. 40.. |
Material | Steel |
Surface | Plain |
Product weight (per item) | 976 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!