Expander set, battery operated AKA
PRINETO expanding pliers AKA
PRINETO AKA LI-ION EINZELN, LOSE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use with one hand thanks to the tools' reduced weight
Compact size allows use even in restricted spaces
Powerful lithium ion batteries for reliable and long lasting performance
Ergonomic, non-slip handle, for a comfortable and safe operation
Comprising:
- AKA expander, 1 pc
- 1x lithium battery pack, 12V/1.5Ah, 1 pc
Warranty:
2 years on tools (batteries excluded)
The 1.5 Ah battery pack supplied with the tools is not available as a spare part
Datasheets(X)
For expanding PRINETO pipes up to Ø 32
Length | 119 mm |
Height | 324 mm |
Depth | 69 mm |
Suitable for plastic pipes (Prineto) | DN.. 32.. |
Power input | 240 W |
Battery voltage | 12 V/DC |
Type of rechargeable battery/battery | Lithium |
Rechargeable battery/battery capacity | 1.5 Ah |
Pressing force | 10 kN |
Type description | AKA |
Product weight (per item) | 1890 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!