Expander head PRINETO®
PRINETO expansion head tough
TL-PRINETO-EXPANDINGJAW-STABIL-50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For expanding PRINETO Stabil pipes
For use with the 40–63 expander tool
Once they become worn, expander heads must be replaced to avoid incorrect expansion
Datasheets(X)
Suitable for pipe diameter | 50 mm |
Suitable for plastic pipes (Prineto) | DN.. 40.. |
Material | Steel |
Surface | Chrome plated |
Product weight (per item) | 515 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!